text.skipToContent text.skipToNavigation

Metabo Angle grinder WE 15-125 HD

Article number 5A105243
Cable length (mtr) 4
Disc ø (mm) 125
No-load speed (1st gear/2nd gear) 9600
Torque 4.2 Nm
Type nr. WE 15-125 HD

Specifications

Cable length (mtr) 4
Disc ø (mm) 125
No-load speed (1st gear/2nd gear) 9600
Torque 4.2 Nm
Type nr. WE 15-125 HD
Torque (Nm) 4.2
Wattage 1550 Watt
Max RPM 9600

Description

Guard Inner support flange Nut with two holes Metabo VibraTech (MVT) side handle Flat-pin spanners

Article numbers

Article number 5A105243
EAN 4007430281555
UBB 500658568794
UNSPSC 27112700
Manufacturer article nr  600465000
Do not close this page. This message will disappear, when the page is fully loaded.