text.skipToContent text.skipToNavigation

Metabo Angle grinder WA 12-125 QUICK

Description

Long service life for demanding applications: powerful and robust angle grinder with highest power density in its class for quick work progress, Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque, Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System, Tool-free adjustable guard; twist-proof, Low-vibration side handle Metabo VibraTech (MVT), Best anti-vibration system: integrated auto-balancer for up to 50% less hand-arm vibrations, longer service life of the machine and up to twice the service life of the grinding wheels, Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress, Restart protection after power interruption, Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting, Auto-stop carbon brushes to protect the motor

Article numbers

Article number 3D576261
EAN 4007430245335
UBB 500658567960
UNSPSC 27112700
Manufacturer article nr  600422000
Do not close this page. This message will disappear, when the page is fully loaded.