text.skipToContent text.skipToNavigation

Metabo Angle grinder W 9-115 QUICK

Article number 5E621812
Width 111
Height 243
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 361
Nominal power consumption (W) 900
Machine weight (kg) 2.1

Specifications

Width 111
Height 243
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 361
Nominal power consumption (W) 900
Machine weight (kg) 2.1
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 10500 - 10500
Brand Metabo
Type W 9-115 Quick

Article numbers

Article number 5E621812
EAN 4007430244727
UBB 500658565154
UNSPSC 27112700
Manufacturer article nr  600371000
Do not close this page. This message will disappear, when the page is fully loaded.