text.skipToContent text.skipToNavigation

Metabo Angle grinder W 26-230 MVT

Article number 4C019989
Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 584
Nominal power consumption (W) 2600
Machine weight (kg) 6.3

Specifications

Width 149
Height 348
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 584
Nominal power consumption (W) 2600
Machine weight (kg) 6.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type W 26-230 MVT

Article numbers

Article number 4C019989
EAN 4007430268303
UBB 500658553358
UNSPSC 27112700
Manufacturer article nr  606474260
Do not close this page. This message will disappear, when the page is fully loaded.