text.skipToContent text.skipToNavigation

Metabo Angle grinder W 26-180 MVT

Article number 4T879354
Width 149
Height 323
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 585
Nominal power consumption (W) 2600
Machine weight (kg) 6.2

Specifications

Width 149
Height 323
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 585
Nominal power consumption (W) 2600
Machine weight (kg) 6.2
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8450 - 8450
Brand Metabo
Type W 26-180 MVT

Article numbers

Article number 4T879354
EAN 4007430268280
UBB 500658553192
UNSPSC 27112700
Manufacturer article nr  606473260
Do not close this page. This message will disappear, when the page is fully loaded.