text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Metabo Angle grinder W 2000-230

  1. ART NR 3N403788
  2. EAN 4007430199911
  3. UBB 500658549166
  4. UNSPSC 27112700
  5. Manufacturer article nr  606420260

Price per 
-


Package: 1

Robust motor Metabo safety switch prevents unintentional start Deadman's switch for high user protection Side handle can be mounted in three positions Auto-stop carbon brushes to protect the motor

Corded/Cordless Corded
Cable length (mtr) 4 , 4 , 4 , 4 , 4 , 4 , 4 , 4 , 4 , 4 , 4 , 4
Disc ø (mm) 230 , 230 , 230 , 230 , 230 , 230 , 230 , 230 , 230 , 230 , 230 , 230
No-load speed (1st gear/2nd gear) 6600 rpm , 6600 rpm , 6600 rpm , 6600 rpm , 6600 rpm , 6600 rpm , 6600 rpm , 6600 rpm , 6600 rpm , 6600 rpm , 6600 rpm , 6600 rpm
Torque 13 Nm , 13 Nm , 13 Nm , 13 Nm , 13 Nm , 13 Nm , 13 Nm , 13 Nm , 13 Nm , 13 Nm , 13 Nm , 13 Nm
Type nr. W 2000-230
Wattage 2000 Watt , 2000 Watt , 2000 Watt , 2000 Watt , 2000 Watt , 2000 Watt , 2000 Watt , 2000 Watt , 2000 Watt , 2000 Watt , 2000 Watt , 2000 Watt
Max RPM 4500 rpm