text.skipToContent text.skipToNavigation

Metabo Angle grinder W 13-150 Quick W 13-150 Quick


Article number 9P059881
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1350
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1350
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 10000 - 10000
Brand Metabo
Type W 13-150 Quick

Article numbers

Article number 9P059881
EAN 4061792176713
UBB 500711577428
UNSPSC 27112700
Manufacturer article nr  603632000
Do not close this page. This message will disappear, when the page is fully loaded.