Steel Construction
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
Angle grinders
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
Electrical tools
Orbital sanders
Angle grinders
5D401529
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
Metabo Angle grinder W 12-125 QUICK SET
Add to catalogue
Previous
Next
Specifications & standards
Downloads
Related products
Description
Long service life for demanding applications: powerful and robust angle grinder with highest power density in its class for quick work progress, Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque, Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System, Tool-free adjustable guard; twist-proof, Low-vibration side handle Metabo VibraTech (MVT), Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress, Restart protection after power interruption, Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting, Auto-stop carbon brushes to protect the motor
Article numbers
Article number
5D401529
EAN
4007430297044
UBB
500686834374
UNSPSC
27112700
Manufacturer article nr
600398510