text.skipToContent text.skipToNavigation

Metabo Angle grinder PowerMaxx CC 12 BL 600348800


Article number 9J686252
Nominal voltage (V) 12
Battery capacity (Ah) 4
Number of included batteries 2
Brand Metabo
Type POWERMAXX CC 12 BL
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 4
Number of included batteries 2
Brand Metabo
Type POWERMAXX CC 12 BL

Article numbers

Article number 9J686252
EAN 4061792174702
UBB 500705747649
UNSPSC 27112700
Manufacturer article nr  600348800
Do not close this page. This message will disappear, when the page is fully loaded.