text.skipToContent text.skipToNavigation

Metabo Angle grinder 606480000


Article number 9O649215
Width 149
Height 323
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 575
Nominal power consumption (W) 2400
Machine weight (kg) 6
Packed per 1

Specifications

Width 149
Height 323
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 575
Nominal power consumption (W) 2400
Machine weight (kg) 6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8450 - 8450
Brand Metabo
Type WEPBA 24-180 MVT Quick

Article numbers

Article number 9O649215
EAN 4007430337658
UBB 500695995745
UNSPSC 27112700
Manufacturer article nr  606480000
Do not close this page. This message will disappear, when the page is fully loaded.