text.skipToContent text.skipToNavigation

Metabo Wet & dry vacuum cleaner ASR 25 L SC

Article number 6F400528
Width 400
Height 535
Depth 457
Type of current AC
Reservoir volume (l) 25
Cable length (m) 8
Nominal power consumption (W) 1400

Specifications

Width 400
Height 535
Depth 457
Type of current AC
Reservoir volume (l) 25
Cable length (m) 8
Nominal power consumption (W) 1400
Machine weight (kg) 11
Vacuum power control Electronic
Sound power level 72
Voltage 220 - 240
Basic colour Other
Max. negative pressure (mbar) 270
Nominal diameter vacuum hose (mm) 35
Engaging automatic compressed air tool Yes
Engaging automatic electric tool Yes
Frequency 60 Hz
Length suction hose (m) 3.2
Dust bag use Yes
Dust category according to IEC/EN 60335-2-69 L
With automatic filter cleaning Yes
Brand Metabo
Type ASR 25 L SC

Article numbers

Article number 6F400528
EAN 4007430241054
UBB 500658521751
UNSPSC 27112700
Manufacturer article nr  602024000
Do not close this page. This message will disappear, when the page is fully loaded.