text.skipToContent text.skipToNavigation

Metabo Air couplings ARO 1/2


Article number 2N210776
Material Brass
Standard None
With safety collar No
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Packed per 1

Specifications

Material Brass
Standard None
With safety collar No
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo

Article numbers

Article number 2N210776
EAN 4007430263124
UBB 500662689263
UNSPSC 42272202
Manufacturer article nr  628735000
Do not close this page. This message will disappear, when the page is fully loaded.