text.skipToContent text.skipToNavigation

Mega Threaded fitting brass internal thread 1/2 inch


Article number 0S952290
Rotatable No
Material Brass
Hinge adjustable No
Size of threaded connection 1/2 inch
Material sealing None
Lug distance 40 mm
With locking hole No
Packed per 1

Specifications

Rotatable No
Material Brass
Hinge adjustable No
Size of threaded connection 1/2 inch
Material sealing None
Lug distance 40 mm
With locking hole No
Brand Mega
Weight per piece (g) 60
Commodity code

Article numbers

Article number 0S952290
EAN 4019305471121
UBB 500573871729
UNSPSC 40141734
Manufacturer article nr  0420112
Do not close this page. This message will disappear, when the page is fully loaded.