text.skipToContent text.skipToNavigation

MaxxFast Wall plug 4Fast Plastic Nylon (polyamide) 6MM


Article number
Diameter
Show all diameters
Brand Maxxfast
Color Grey
Material Plastic
Weight per piece (g) 0.466
Info
  • Full boxes only.
Commodity code
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Brand Maxxfast
Color Grey
Material Plastic
Weight per piece (g) 0.466
Info
  • Full boxes only.
Commodity code

Dimensions

Brick ≥ Mz12 0.9
Chipboard screws 4.5
Concrete ≥ C20/25 1.1
D (mm) 6
Drill depth (min.) 50
Drill ø 6
L (mm) 30

Article numbers

Article number 30505.060.001
EAN 8715494343237
UBB 500577348377
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.