text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

MAXXFAST Injection cartridge Acrymaxx

Article number
Brand Maxxfast
Approval ETA Option 7
Info AcryMaxx
Commodity code

Specifications

Brand Maxxfast
Approval ETA Option 7
Info AcryMaxx
Commodity code

Dimensions

Type AcryMaxx

Description

  • Certification & Characteristics:
    • ETA-24/0166 for use in masonry.
    • ETA-24/0167 for post installed rebar connections.
    • ETA-24/0168 for use in cracked and uncracked concrete (Option 1).
    • Certificate of contact with drinking water (WRAS).
    • Fire resistance certificate for studs and rebar (IBMB).
    • LEED and A+ certificates, Styrene free.
    • Assessed for structural applications in cracked and non-cracked concrete, M8 to M30. Rebar used as stud from Ø8 to Ø32.
    • Assessed for post-installed rebar connections Ø8 to Ø25.
    • Assessed for use in masonry.
    • Use for high loads, static or quasi-static. Seismic loads C1.
    • Working life of 50 and/or 100 years.
    • Valid for dry, wet and flooded holes (not seawater)
    • Valid for zinc plated steel, hot-dip galvanized, stainless steel A2, A4 and HCR.
    • Service temperature range: from -40ºC to +80ºC
      (long term maximum temperature +50ºC).
  • Materials of Use:
    • Reinforced concrete / Cracked concrete / Uncracked concrete / Hollow brick / Solid brick / Thermo-clay.
  • Application:
    • Use in indoor and outdoor environments.
    • Structural applications
    • Fixing of building substructures.
    • Rebar and start rebar.
    • For fixing enginery, balconies, awnings, shelving units, billboards, catenaries, safety barriers, railings, handrails, etc.
    • Large metric sizes, retaining walls
  • Content:
    • 300 mL

Article numbers

Article number 30580.000.310
EAN 8715494420594
UBB 500579932681
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.