text.skipToContent text.skipToNavigation

MAXXFAST Frame anchor nylon Plastic Nylon (polyamide) 10X165

Specifications

Length 165 mm
Brand Maxxfast
Material Plastic
Type no. N-FAST
Info
  • Tinst = Tightening torque in Nm.
Commodity code

Dimensions

Drill depth (min.) 55
Drill ø 10
Effective anchorage depth (hef) 50
Grip range (tfix.max.) 105
L (mm) 165
Pull-out force (N) 960
Rivet head ø 12
Shear load (N) 240
Tinst 4

Article numbers

Article number 30509.100.165
EAN 8715494125338
UBB 500619774069
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.