text.skipToContent text.skipToNavigation

MaxxFast Expanding plug Brass M8


Article number
Brand Maxxfast
Material Brass
Thread Metric thread
Type no. B-FAST
Weight per piece (g) 7.43
Info
  • hef = Effective anchorage depth.
Commodity code
Packed per 25
Full Box only

Specifications

Brand Maxxfast
Material Brass
Thread Metric thread
Type no. B-FAST
Weight per piece (g) 7.43
Info
  • hef = Effective anchorage depth.
Commodity code

Dimensions

d2 10
Drill depth (min.) 33
Drill ø 10
hef 28
L (mm) 28
Minimal thickness of concrete element (hmin.) 40
Pull-out force (N) 1500

Article numbers

Article number 30570.080.001
EAN 8715494136228
UBB 500619770919
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.