text.skipToContent text.skipToNavigation

MaxxFast Expanding plug Brass M6


Article number
Brand Maxxfast
Material Brass
Thread Metric thread
Type no. B-FAST
Weight per piece (g) 4.4
Info
  • hef = Effective anchorage depth.
Commodity code
Packed per 50
Full Box only

Specifications

Brand Maxxfast
Material Brass
Thread Metric thread
Type no. B-FAST
Weight per piece (g) 4.4
Info
  • hef = Effective anchorage depth.
Commodity code

Dimensions

d2 8
Drill depth (min.) 28
Drill ø 8
hef 23
L (mm) 23
Minimal thickness of concrete element (hmin.) 35
Pull-out force (N) 1000

Article numbers

Article number 30570.060.001
EAN 8715494136198
UBB 500619770836
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.