text.skipToContent text.skipToNavigation

MaxxFast Expanding plug Brass M12


Article number
Brand Maxxfast
Material Brass
Thread Metric thread
Type no. B-FAST
Weight per piece (g) 24.31
Info
  • hef = Effective anchorage depth.
Commodity code
Packed per 25
Full Box only

Specifications

Brand Maxxfast
Material Brass
Thread Metric thread
Type no. B-FAST
Weight per piece (g) 24.31
Info
  • hef = Effective anchorage depth.
Commodity code

Dimensions

d2 15
Drill depth (min.) 45
Drill ø 15
hef 38
L (mm) 38
Minimal thickness of concrete element (hmin.) 50
Pull-out force (N) 3200

Article numbers

Article number 30570.120.001
EAN 8715494136266
UBB 500619771172
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.