text.skipToContent text.skipToNavigation

MaxxFast Expanding plug Brass M10


Article number
Brand Maxxfast
Material Brass
Thread Metric thread
Type no. B-FAST
Weight per piece (g) 11.29
Info
  • hef = Effective anchorage depth.
Commodity code
Packed per 25
Full Box only

Specifications

Brand Maxxfast
Material Brass
Thread Metric thread
Type no. B-FAST
Weight per piece (g) 11.29
Info
  • hef = Effective anchorage depth.
Commodity code

Dimensions

d2 12
Drill depth (min.) 40
Drill ø 12
hef 34
L (mm) 34
Minimal thickness of concrete element (hmin.) 45
Pull-out force (N) 2100

Article numbers

Article number 30570.100.001
EAN 8715494136242
UBB 500619771099
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.