text.skipToContent text.skipToNavigation

MaxxFast Cable tie mount Plastic Polyamide (nylon) Type-1-White19X19


Article number 30908.001.019
Brand Maxxfast
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 0.8
Info
  • (1) 19x19 mm PA 6.6 cable tie mounts for cable ties up to 3,6 mm wide. 28x28 mm PA 6.6 cable tie mounts for cable ties up to 4,8 mm wide. Available in white or UV resistant black. High performance self adhesive rubber backing for quick and easy installation. Can alternatively be attached with a screw.
  • (2) PA 6.6 cable tie mounting plug available in UV resistant black. To install, simply drill a hole (diameter: 7mm - depth: 40 mm) in the masonry and drive in the plug with a hammer. For cable ties up to 9 mm wide.
  • (3) PA 6.6 cable tie mounting block available in UV resistant black. Installed with a simple screw. For cable ties up to 4,8 mm wide.
Commodity code
Packed per 100
Full Box only

Specifications

Brand Maxxfast
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 0.8
Info
  • (1) 19x19 mm PA 6.6 cable tie mounts for cable ties up to 3,6 mm wide. 28x28 mm PA 6.6 cable tie mounts for cable ties up to 4,8 mm wide. Available in white or UV resistant black. High performance self adhesive rubber backing for quick and easy installation. Can alternatively be attached with a screw.
  • (2) PA 6.6 cable tie mounting plug available in UV resistant black. To install, simply drill a hole (diameter: 7mm - depth: 40 mm) in the masonry and drive in the plug with a hammer. For cable ties up to 9 mm wide.
  • (3) PA 6.6 cable tie mounting block available in UV resistant black. Installed with a simple screw. For cable ties up to 4,8 mm wide.
Commodity code

Dimensions

A 19
B 19
C 4
D 3.8
E 3
Size Type-1-Wh19X19

Article numbers

Article number 30908.001.019
EAN 8715494472883
UBB 500617677579
UNSPSC 39121703
Do not close this page. This message will disappear, when the page is fully loaded.