text.skipToContent text.skipToNavigation

MAXXFAST Cable tie mount Plastic Polyamide (nylon) Type-1-Black28X28


Article number
Application (metal) Aluminium
Brand Maxxfast
Head shape Countersunk head
Material Plastic
Material technical A2
Material technical Polyamide (nylon)
Thread Self tapping thread
Packed per 100
Full Box only

Specifications

Application (metal) Aluminium
Brand Maxxfast
Head shape Countersunk head
Material Plastic
Material technical A2
Material technical Polyamide (nylon)
Thread Self tapping thread
Weight per piece (g) 1.611
Info
  • (1) 19x19 mm PA 6.6 cable tie mounts for cable ties up to 3,6 mm wide. 28x28 mm PA 6.6 cable tie mounts for cable ties up to 4,8 mm wide. Available in white or UV resistant black. High performance self adhesive rubber backing for quick and easy installation. Can alternatively be attached with a screw.
  • (2) PA 6.6 cable tie mounting plug available in UV resistant black. To install, simply drill a hole (diameter: 7mm - depth: 40 mm) in the masonry and drive in the plug with a hammer. For cable ties up to 9 mm wide.
  • (3) PA 6.6 cable tie mounting block available in UV resistant black. Installed with a simple screw. For cable ties up to 4,8 mm wide.
Commodity code 3926909790

Dimensions

A 28
B 28
C 5
D 5.5
E 5
Size Type-1-Bl28X28

Standards

ISO 15482

Article numbers

Article number 30908.002.028
EAN 8715494472913
UBB 500617677819
UNSPSC 39121703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.