text.skipToContent text.skipToNavigation

HPX 4400 Masking Tape Japanese Paper Orange 18mm x 50m


High quality “gold” masking tape, for extremely sharp edges. Good adhesion to metal, glass, plastics and rubber. Solvent resistant. UV resistant, does not leave any residues on most substrates if removed within 4 months of application. Also suitable as a fine line tape for automotive applications

Article number FP1950HPX
Colour Orange
Width 19
Thickness (mm) 0.09
Length (m) 50
Material Other
Packed per 1

Specifications

Colour Orange
Width 19
Thickness (mm) 0.09
Length (m) 50
Material Other
Temperature resistance (°C) 100 - 100
Self sticking/amalgamating Yes
Brand HPX
Weight per piece (g) 84
Commodity code
Type Masking Tape

Description

High quality “gold” masking tape, for extremely sharp edges. Good adhesion to metal, glass, plastics and rubber. Solvent resistant. UV resistant, does not leave any residues on most substrates if removed within 4 months of application. Also suitable as a fine line tape for automotive applications

Article numbers

Article number FP1950HPX
EAN 5425014224719
UBB 500619969271
UNSPSC 31201503
Manufacturer article nr  FP1950
Do not close this page. This message will disappear, when the page is fully loaded.