text.skipToContent text.skipToNavigation

Wera 869/4 M Nutsetters, magnetic, 1/4" x 50 mm


Imperial nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 0A393766
Wrench width (mm) 21
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
Connection size (mm) 6.3
Packed per 1

Specifications

Wrench width (mm) 21
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
Connection size (mm) 6.3
VDE tested No
Brand Wera
Weight per piece (g) 17
Commodity code
Model 869/4 M

Description

Imperial nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 0A393766
EAN 4013288101167
UBB 500643496036
UNSPSC 31161507
Manufacturer article nr  05060429001
Do not close this page. This message will disappear, when the page is fully loaded.