text.skipToContent text.skipToNavigation

PB Swiss Tools Phillips Screwdriver Bit PH1 1/4" Hex 25mm Length


Article number P0401.191.025
Screwing system Cross (X)
Size 1
Total length (mm) 25
Brand Pb swiss tools
Weight per piece (g) 5
Commodity code
Type Phillips Screwdriver Bit
Packed per 1

Specifications

Screwing system Cross (X)
Size 1
Total length (mm) 25
Brand Pb swiss tools
Weight per piece (g) 5
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number P0401.191.025
EAN 7610733017744
UBB 241124953530
UNSPSC 31161507
Manufacturer article nr  PB C6.190/1
Do not close this page. This message will disappear, when the page is fully loaded.