text.skipToContent text.skipToNavigation

Stahlwille Phillips Screwdriver Bit PH1 1/4" Hex 25mm Length


Article number G0556.001.221
Screwing system Cross (X)
Size 1
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Stahlwille
Packed per 1

Specifications

Screwing system Cross (X)
Size 1
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Stahlwille
Weight per piece (g) 5
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number G0556.001.221
EAN 4018754010530
UBB 203122422496
UNSPSC 31161507
Manufacturer article nr  08010001
Do not close this page. This message will disappear, when the page is fully loaded.