text.skipToContent text.skipToNavigation

Wera 800/4 Z bits, 0.8 x 5.5 x 50 mm


Article number 81430.008.005
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 10
Packed per 1

Specifications

Size bit (mm) 5.5
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 10
Commodity code

Article numbers

Article number 81430.008.005
EAN 4013288011572
UBB 240232959751
UNSPSC 31161507
Manufacturer article nr  05059325001
Do not close this page. This message will disappear, when the page is fully loaded.