text.skipToContent text.skipToNavigation

Wera 867/1 TZ TORX® bits, TX 15 x 25 mm


Article number
Size bit (mm)
Show all
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 7.5
Packed per 10
Full Box only

Specifications

Size bit (mm) 15
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 7.5
Commodity code
Model 867/1Z
Type Torx Screwdriver Bit

Article numbers

Article number 81270.150.026
EAN 4013288015761
UBB 203124008707
UNSPSC 31161507
Manufacturer article nr  05066308001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.