text.skipToContent text.skipToNavigation

Wera 867/4 Z TORX® bits, TX 6 x 89 mm


Article number 4A820730
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 8.5
Packed per 1

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 8.5
Commodity code
Model 867/4 Z TORX
Type Screwdriver Bit

Article numbers

Article number 4A820730
EAN 4013288033895
UBB 500643456683
UNSPSC 31161507
Manufacturer article nr  05332600001
Do not close this page. This message will disappear, when the page is fully loaded.