text.skipToContent text.skipToNavigation

Wera 800/4 Z bits, 0.6 x 3.5 x 50 mm


Article number 81430.006.003
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 7.9
Packed per 1

Specifications

Size bit (mm) 3.5
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 7.9
Commodity code
Model 800/4 Z
Type Slotted Screwdriver Bit

Article numbers

Article number 81430.006.003
EAN 4013288011510
UBB 240232959421
UNSPSC 31161507
Manufacturer article nr  05059310001
Do not close this page. This message will disappear, when the page is fully loaded.