text.skipToContent text.skipToNavigation

Wera 867/2 Z TORX® bits, TX 50 x 50 mm


High quality bits for recessed TORX® screws. Tough viscous for universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article number 2R430833
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 50
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 20.2
Commodity code

Description

High quality bits for recessed TORX® screws. Tough viscous for universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 2R430833
EAN 4013288104007
UBB 500643440836
UNSPSC 31161507
Manufacturer article nr  05066941001
Do not close this page. This message will disappear, when the page is fully loaded.