text.skipToContent text.skipToNavigation

Stahlwille Hex Screwdriver Bit 6mm 1/4" Hex 25mm Length


Article number G0555.001.303
Size bit (mm)
Screwing system Hexagon
Wrench width (mm) 6
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Packed per 1

Specifications

Size bit (mm) 6
Screwing system Hexagon
Wrench width (mm) 6
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 0.25
Brand Stahlwille
Weight per piece (g) 6
Commodity code
Type Hex Screwdriver Bit

Article numbers

Article number G0555.001.303
EAN 4018754011094
UBB 203122420334
UNSPSC 31161507
Manufacturer article nr  08090006
Do not close this page. This message will disappear, when the page is fully loaded.