text.skipToContent text.skipToNavigation

Wera 851/1 RZ SB bits, PH 2 x 25 mm, 2 pieces


Article number 0E493334
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 15
Packed per 5
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 15
Commodity code
Model 851/1 RZ SB

Article numbers

Article number 0E493334
EAN 4013288038456
UBB 500643376089
UNSPSC 31161507
Manufacturer article nr  05135005001
Do not close this page. This message will disappear, when the page is fully loaded.