text.skipToContent text.skipToNavigation

Wera 851/4 TZ SB bits, PH 3 x 50 mm, 2 pieces


High quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Tough viscous, for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 4H257946
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 3
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 31
Commodity code

Description

High quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Tough viscous, for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 4H257946
EAN 4013288037961
UBB 500643389868
UNSPSC 31161507
Manufacturer article nr  05134382001
Do not close this page. This message will disappear, when the page is fully loaded.