text.skipToContent text.skipToNavigation

Wera 867/1 TORX® bits, TX 1 x 25 mm


Article number 5L462053
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 5.3
Packed per 10
Full Box only

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 5.3
Commodity code
Model 867/1 TORX

Article numbers

Article number 5L462053
EAN 4013288107114
UBB 500643421299
UNSPSC 31161507
Manufacturer article nr  05135140001
Do not close this page. This message will disappear, when the page is fully loaded.