text.skipToContent text.skipToNavigation

Wera Bit-Check 7 Universal 1 SB, 7 pieces


Article number 81299.073.406
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 0
Number of bits groove 2
Number of bits total 6
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 0
Number of bits groove 2
Number of bits total 6
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 86
Commodity code
Model MINI-CHECK
Type Bit Set

Article numbers

Article number 81299.073.406
EAN 4013288036186
UBB 425232919638
UNSPSC 27112836
Manufacturer article nr  05073406001
Do not close this page. This message will disappear, when the page is fully loaded.