text.skipToContent text.skipToNavigation

Gedore KB 3270 Safety Ring for 3/4" Impact Sockets 36mm


Article number G2372.003.270
Design Basic ring
Outer diameter (mm) 36
Type of accessories/components Safety ring
Dimension (mm) 36
Accessories Yes
Brand Gedore
Weight per piece (g) 3
Packed per 1

Specifications

Design Basic ring
Outer diameter (mm) 36
Type of accessories/components Safety ring
Dimension (mm) 36
Accessories Yes
Brand Gedore
Weight per piece (g) 3
Commodity code
Model KB 3270
Type Safety Ring

Article numbers

Article number G2372.003.270
EAN 4010886667538
UBB 240120577251
UNSPSC 27111711
Manufacturer article nr  6675360
Do not close this page. This message will disappear, when the page is fully loaded.