text.skipToContent text.skipToNavigation

Gedore KB 1975 15-27 Locking Pin 3mm Steel


Article number G2373.017.024
Type of accessories/components Safety splint
Diameter 3
Length (m) 25
Accessories Yes
Brand Gedore
Weight per piece (g) 2
Commodity code
Packed per 1

Specifications

Type of accessories/components Safety splint
Diameter 3
Length (m) 25
Accessories Yes
Brand Gedore
Weight per piece (g) 2
Commodity code
Type Locking Pin

Article numbers

Article number G2373.017.024
EAN 4010886665503
UBB 240122090451
UNSPSC 27111711
Manufacturer article nr  6655090
Do not close this page. This message will disappear, when the page is fully loaded.