text.skipToContent text.skipToNavigation

Loctite Coating PC 7255 A/B Green 1125ml


Ceramic-filled to protect against fine particle abrasion Ultra-smooth and sprayable High gloss, low friction finish Superior adhesion, forms a solid bond 2-part, green/grey, ceramic-filled, sprayable epoxy surface coating that provides a high gloss, low friction surface which is resistant to fine particle abrasion.

Article number 6J222062
Brand Loctite
Packed per 1

Specifications

Brand Loctite

Description

Ceramic-filled to protect against fine particle abrasion Ultra-smooth and sprayable High gloss, low friction finish Superior adhesion, forms a solid bond 2-part, green/grey, ceramic-filled, sprayable epoxy surface coating that provides a high gloss, low friction surface which is resistant to fine particle abrasion.

Article numbers

Article number 6J222062
EAN 4058093019382
UBB 500713164704
UNSPSC 31201601
Manufacturer article nr  2389172
Do not close this page. This message will disappear, when the page is fully loaded.