text.skipToContent text.skipToNavigation

Locking disc spring type VS Spring steel M8


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Spring steel
Type no. VS
Weight per piece (g) 0.56
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Spring steel
Type no. VS
Weight per piece (g) 0.56
Commodity code

Dimensions

d1 (H14) 8.4
d2 (h14) 13
h (max.) 1.7
s 1.1

Article numbers

Article number 36420.080.001
EAN 8715494038638
UBB 500500966550
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.