text.skipToContent text.skipToNavigation

Locking disc spring type VS Spring steel M6


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 6
Material Spring steel
Type no. VS
Weight per piece (g) 0.26
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Spring steel
Type no. VS
Weight per piece (g) 0.26
Commodity code

Dimensions

d1 (H14) 6.4
d2 (h14) 10
h (max.) 1.4
s 0.9

Article numbers

Article number 36420.060.001
EAN 8715494038621
UBB 500500966485
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.