text.skipToContent text.skipToNavigation

Locking disc spring type VS Spring steel M5


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 5
Material Spring steel
Type no. VS
Weight per piece (g) 0.262
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M5
Brand Fabory
For nom. size 5
Material Spring steel
Type no. VS
Weight per piece (g) 0.262
Commodity code

Dimensions

d1 (H14) 5.3
d2 (h14) 9
h (max.) 1.3
s 0.9

Article numbers

Article number 36420.050.001
EAN 8715494038614
UBB 500500966303
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.