text.skipToContent text.skipToNavigation

Locking disc spring type VS Spring steel M30


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 30
Material Spring steel
Type no. VS
Weight per piece (g) 2.9
Commodity code
Packed per 50
Full Box only

Specifications

Diameter M30
Brand Fabory
For nom. size 30
Material Spring steel
Type no. VS
Weight per piece (g) 2.9
Commodity code

Dimensions

d1 (H14) 31.6
d2 (h14) 45
h (max.) 3.8
s 2.5

Article numbers

Article number 36420.300.001
EAN 8715494038706
UBB 500500967210
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.