text.skipToContent text.skipToNavigation

Locking disc spring type VS Spring steel M14


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 14
Material Spring steel
Type no. VS
Weight per piece (g) 1.8
Commodity code
Packed per 100
Full Box only

Specifications

Diameter M14
Brand Fabory
For nom. size 14
Material Spring steel
Type no. VS
Weight per piece (g) 1.8
Commodity code

Dimensions

d1 (H14) 15
d2 (h14) 22
h (max.) 2.2
s 1.4

Article numbers

Article number 36420.140.001
EAN 8715494038669
UBB 500500966899
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.