text.skipToContent text.skipToNavigation

Locking disc spring type VS Spring steel M10


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 10
Material Spring steel
Type no. VS
Weight per piece (g) 1.38
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M10
Brand Fabory
For nom. size 10
Material Spring steel
Type no. VS
Weight per piece (g) 1.38
Commodity code

Dimensions

d1 (H14) 10.5
d2 (h14) 16
h (max.) 2
s 1.4

Article numbers

Article number 36420.100.001
EAN 8715494038645
UBB 500500966634
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.