text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel M6

Specifications

Diameter M6
Brand Fabory
For nom. size 6
Material Spring steel
Type no. S
Info M18 - M30
Commodity code

Dimensions

d1 (H14) 6.4
d2 (h14) 10
h (max.) 1.2
s 0.7

Article numbers

Article number 36390.060.001
EAN 8715492761408
UBB 950357279088
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.