text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel M5


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 5
Material Spring steel
Type no. S
Weight per piece (g) 0.22
Info M3 - M16
Packed per 500
Full Box only

Specifications

Diameter M5
Brand Fabory
For nom. size 5
Material Spring steel
Type no. S
Weight per piece (g) 0.22
Info M3 - M16
Commodity code

Dimensions

d1 (H14) 5.3
d2 (h14) 9
h (max.) 1.05
s 0.6

Article numbers

Article number 36395.050.001
EAN 8715494177146
UBB 500511621343
UNSPSC 31161811
NATO Stock Number 5325-17-118-7103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.