text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel M30


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 30
Material Spring steel
Type no. S
Weight per piece (g) 10.26
Info M18 - M30
Packed per 50
Full Box only

Specifications

Diameter M30
Brand Fabory
For nom. size 30
Material Spring steel
Type no. S
Weight per piece (g) 10.26
Info M18 - M30
Commodity code

Dimensions

d1 (H14) 31.6
d2 (h14) 45
h (max.) 3.6
s 2

Article numbers

Article number 36390.300.001
EAN 8715492761521
UBB 950357370978
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.