text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel M27


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 27
Material Spring steel
Type no. S
Weight per piece (g) 6.7
Info M18 - M30
Packed per 50
Full Box only

Specifications

Diameter M27
Brand Fabory
For nom. size 27
Material Spring steel
Type no. S
Weight per piece (g) 6.7
Info M18 - M30
Commodity code

Dimensions

d1 (H14) 28.6
d2 (h14) 39
h (max.) 3.1
s 2

Article numbers

Article number 36390.270.001
EAN 8715492761514
UBB 950357370895
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.