text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel M24


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 24
Material Spring steel
Type no. S
Weight per piece (g) 5.55
Info M18 - M30
Packed per 50
Full Box only

Specifications

Diameter M24
Brand Fabory
For nom. size 24
Material Spring steel
Type no. S
Weight per piece (g) 5.55
Info M18 - M30
Commodity code

Dimensions

d1 (H14) 25.6
d2 (h14) 36
h (max.) 2.9
s 1.6

Article numbers

Article number 36390.240.001
EAN 8715492761507
UBB 950357370713
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.